Shop SUPERIOR GLOVE

Knit Gloves, M, 12 PK

  • Mfr # S18ULPFN-8
  • Zoro # G410105484

product price: 
$
59.49
/pk of 12, $4.96/ea

Key Features

Color
Green
Glove Materials
Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S18ULPFN-8
Zoro #
G410105484
UPC #
779406420438
Country of Origin
Honduras
Item
Knit Gloves
Color
Green
Glove Materials
Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Glove Coating Material
Foam Nitrile
Glove Lining Material
Polyester
ANSI/ISEA Cut Level
Not Rated
Touchscreen Compatible
No
Lint-Free
Yes
Glove Features
Breathable, Dexterity
ANSI/ISEA Abrasion Level
3
Hand Protection Style
Glove
Series
Superior Touch
Latex-Free
No
Glove Construction
Knit
ANSI/ISEA Puncture Level
2
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Arc Flash PPE Category
0
Silicone-Free
No
Knit Material
Polyester
Glove Hand Style
Left and Right
Reversible
No
Knit Material Color
Green
Double-Dipped
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
2
Glove Coating Color
Green
Glove Liner Material
Polyester

Dimensions

Glove Size
M
Glove Length
9.6 in
Size- Numeric
8
Thickness
18 ga
Size (Numeric)
8
Size- Alpha
M

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.