Knit Gloves, Nitrile, Palm, 5 Abrasion Level, 1 PR
Mfr # S18TXNT-11
Zoro # G716213296
product price:Â $14.19
/prKey Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18TXNT-11
Zoro #
G716213296
UPC #
779406438679
Country of Origin
Canada
Dimensions
Size- Alpha
2XL
Size- Numeric
11
Details
Item
Knit Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
Lint-Free
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A9
Glove Features
Cut Protection, High-Visibility, Touchscreen Compatible
Cuff Style
Knit
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Description
A9 18G Nitrile Palm, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.