Knit Gloves, Nitrile, Palm, 5 Abrasion Level, 1 PR
Mfr # S18TXNT-6
Zoro # G116213292
product price:Â $14.19
/prKey Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S18TXNT-6
Zoro #
G116213292
UPC #
779406438709
Country of Origin
Canada
Dimensions
Size- Numeric
6
Size- Alpha
XS
Details
Item
Knit Gloves
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Standards
ANSI
Latex-Free
No
Series
TenActiv
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
5
Touchscreen Compatible
Yes
Cuff Style
Knit
Hand Protection Style
Glove
Palm Type
Coated
Lint-Free
Yes
ANSI/ISEA Cut Level
A9
Glove Features
Cut Protection, High-Visibility, Touchscreen Compatible
Description
A9 18G Nitrile Palm, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.