Shop SUPERIOR GLOVE
See all product information
Create Account
Knit Gloves, Safety, L, 1 PR
- Mfr # TRKDPB-L
- Zoro # G808447073
product price:Â
$
60.59
/pk of 12, $5.05/ea
Key Features
Glove Size
L
Color
White
Glove Materials
Cotton
Length
11 in
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- L
- Length
- 11 in
- Glove Length
- 11 in
- Size- Numeric
- 9
- Size (Numeric)
- 9
- Size- Alpha
- L
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Not Applicable, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Heat-Resistant, Glove Insulation Material Terry Cloth, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.