Knit Sleeves, 18 in Length, Green, Shirred Slip-On Cuff

  • Mfr # KGC1T18T-M

  • Zoro # G7298708


product price:  $21.15
/pr

Key Features

Sleeve Length
18 in
Color
Green
Standards
ANSI/ISEA 105-2016
Cuff Style
Shirred Slip-On
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KGC1T18T-M
Zoro #
G7298708
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Sleeve Length
18 in
Length
18"
Sleeve Size
M

Details

Item
Knit Sleeves
Color
Green
Standards
ANSI/ISEA 105-2016
Cuff Style
Shirred Slip-On
Sleeve Material
PARAACTIV
ANSI/ISEA Abrasion Level
1
Series
Contender(TM) KGC1T18T
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Brand and Series
Superior Gloves Contender(TM) KGC1T18T
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
2
Latex-Free
Contains Latex
ANSI/ISEA Abrasion Cycles
190
ANSI/ISEA Puncture Force
57 N
Sleeve Style
Sleeve with Thumbhole
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
1515
ANSI/ISEA Heat Level
2
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material ParaActiv, Sleeve Material Kevlar(R), Color Green, Size M, Series Contender(TM) KGC1T18T, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 1515, ANSI/ISEA Abrasion Cycles 190, ANSI/ISEA Abrasion Level 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.