Knit Sleeves, Blue, M, Kevlar, PR

  • Mfr # PXN/KG18-S_M

  • Zoro # G004970610


product price: $20.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Blue
Sleeve Material
Kevlar(R)
Standards
ANSI CAT 2
ATPV Rating
8 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXN/KG18-S_M
Zoro #
G004970610
UPC #
779406422746
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
18 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
Blue
Sleeve Material
Kevlar(R)
Standards
ANSI CAT 2
ATPV Rating
8 cal/sq cm
Cuff Style
Slip-On
Series
Contender(TM)
Stitching Material
Kevlar(R)
Sleeve Style
Sleeve
Anti-Static
Anti-Static Not Included
Sleeve Type
snug fit
Arc Flash PPE Category
2
Cut-Resistant Material
Kevlar(R)

Description

Knit Sleeves, ANSI/ISEA Cut Level A5, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Blue, Size M, Series Contender(TM), Standards ANSI CAT 2, Stitching Material Kevlar(R), Anti-Static Anti-Static Not Included, Cuff Style Slip-On, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.