Knit Sleeves, Gray, XL, TenActiv, PR
Mfr # SL21TX18TE-XL
Zoro # G512923610
product price: $43.59
/pr
Sold in multiples of 12 for $523.08
Key Features
ANSI/ISEA Cut Level
A9
Color
Gray
Sleeve Material
TenActiv(TM)
Standards
ANSI
Anti-Static
Anti-Static Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL21TX18TE-XL
Zoro #
G512923610
UPC #
779406447893
Country of Origin
Canada
Dimensions
Size
XL
Sleeve Length
18 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A9
Color
Gray
Sleeve Material
TenActiv(TM)
Standards
ANSI
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Sleeve Style
Sleeve with Thumbhole
Sleeve Features
Cut-Resistant
Silicone-Free
Contains Silicone
Cut-Resistant Material
TenActiv(TM)
Description
Knit Sleeves, Sleeve Type Not Applicable, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material TenActiv(TM), Color Gray, Size XL, Series Not Applicable, Sleeve Features Cut-Resistant, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.