Knit Sleeves, Green, S, Kevlar, PR

  • Mfr # KGC1T18T-S

  • Zoro # G012845603


product price:  $21.29
/pr

Key Features

Size
S
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGC1T18T-S
Zoro #
G012845603
UPC #
779406168255
Country of Origin
Canada

Dimensions

Size
S
Sleeve Length
18 in
Thickness
13 ga

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
1
Standards
ANSI, TAA Compliant
Series
Contender(TM)
ANSI/ISEA Cut Load
A4
Sleeve Construction
Seamless Knit
Latex-Free
Latex-Free
ANSI/ISEA Puncture Level
2
Cuff Style
Elastic
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
500
ANSI/ISEA Puncture Force
20 N
Maximum Temperature
284 Degrees F
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve
ANSI/ISEA Heat Level
2
Stitching Material
ParaActiv
Sleeve Liner Material
ParaActiv
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material ParaActiv, Sleeve Material Kevlar(R), Color Green, Size S, Series Contender(TM) KGC1T18T, Sleeve Features Cut-Resistant, Standards ANSI, TAA Compliant, Stitching Material ParaActiv, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load A4, ANSI/ISEA Abrasion Cycles 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.