
KnitSleeves, Hi-VizYlw, M, TenActiv, PR
Mfr # KTX1HV18-M
Zoro # G915548359
product price:Â $18.89
/prKey Features
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Silicone-Free
Contains Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTX1HV18-M
Zoro #
G915548359
UPC #
779406436217
Country of Origin
Honduras
Dimensions
Size
M
Sleeve Length
18 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve
Latex-Free
Contains Latex
Anti-Static
Anti-Static Not Included
Series
KTX1HV
Sleeve Features
Bicep Gusset
Description
Knit Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material TenActiv(TM), Color High-Visibility Yellow, Size M, Series KTX1HV, Sleeve Features Bicep Gusset, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.