
KnitSleeves, Hi-VizYlw, XL, TenActiv, PR
Mfr # KTX1HV18-XL
Zoro # G215548356
product price:Â $18.89
/prKey Features
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTX1HV18-XL
Zoro #
G215548356
UPC #
779406436231
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
18 in
Details
Item
Knit Sleeves
ANSI/ISEA Cut Level
A9
Color
High-Visibility Yellow
Sleeve Material
TenActiv(TM)
Standards
ANSI
Latex-Free
Contains Latex
Sleeve Style
Sleeve
Silicone-Free
Contains Silicone
Series
KTX1HV
Anti-Static
Anti-Static Not Included
Sleeve Features
Bicep Gusset
Description
Knit Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material TenActiv(TM), Color High-Visibility Yellow, Size XL, Series KTX1HV, Sleeve Features Bicep Gusset, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.