Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KnitSleeves, High-VisibilityGrn, S, HPPE, PR

  • Mfr # KTAH1T22TH-S

  • Zoro # G111248510


product price: $26.39
/pr

Key Features

Size
S
ANSI/ISEA Cut Level
A5
Color
High-Visibility Green
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTAH1T22TH-S
Zoro #
G111248510
UPC #
-
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
22 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A5
Color
High-Visibility Green
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
0
Standards
ANSI
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Knit
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Puncture Force
Not Rated
Series
KTAH1T
Anti-Static
Anti-Static Not Included
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 0, Sleeve Construction Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Thickness Not Applicable, Sleeve Liner Material Not Applicable, Sleeve Material HPPE, Color High-Visibility Green, Size S, Series KTAH1T, Sleeve Features Cut-Resistant, Standards ANSI, Stitching Material Not Applicable, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating Not Applicable, ANSI/ISEA Abrasion Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.