Leather Cut-Resistant Gloves, Cut Level A6 , Nitrile , 2XL 1 PR

  • Mfr # 378GTAXOT-2XL

  • Zoro # G011248504


product price:  $17.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
378GTAXOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GTAXOT-2XL
Zoro #
G011248504
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10 13,32 in
Cuff Length
2 in
Size - Numeric
11

Details

Item
Leather Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Series
378GTAXOT
Cuff Style
Safety
Thumb Style
Keystone
Standards
ANSI
ANSI/ISEA Puncture Level
4
Sold As
Pair
Palm Type
Uncoated
Silicone-Free
No
Latex-Free
No
Hand Protection Style
Glove
Lint-Free
Yes
Touchscreen Compatible
No
Glove Features
High-Visibility
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Work
Palm Material
Goatskin
ANSI/ISEA Needlestick Level - Fingertips
4
Pairs per Package
12
ANSI/ISEA Needlestick Level - Back
4
Cut-Resistance Coverage
Full
Stitching Material
Polyester
Glove Back Color
White
Cuff Material
Goatskin
Glove Back Material
Goatskin
Palm Color
White
Leather Coverage Style
Full Leather
ANSI/ISEA Needlestick Level - Palm
4
Cuff Color
White
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Lining Material
TenActiv

Description

Leather Gloves, Hand Protection Style Glove, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Not Applicable, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, Glove Length 10 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.