Leather Drivers Gloves, Goatskin, Gauntlet, Wing Thumb, Gunn Cut, Black/Tan / Tan, L 1 PR

  • Mfr # 375KGVB-L

  • Zoro # G300715755


product price:  $53.65
/pr

Key Features

Color
Black/Tan / Tan
Material
Goatskin
Leather Grade
Standard
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
375KGVB-L
Zoro #
G300715755
UPC #
779406127092
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
12 3/4 in
Size
L ( 9 )
Cuff Length
5 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Black/Tan / Tan
Material
Goatskin
Leather Grade
Standard
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Insulated
No
Leather Palm Process
Grain
Series
Endura(R)
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
3
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105-2019, ANSI/ISEA138, ASTM F2992-15, EN 388:2003
Glove Leather Grade
A
Stitching Material
Kevlar(R)
Waterproof
No
Finger Coverage
Full Finger
Cuff Material
Cowhide
EN 388 Impact Rated
No
Impact Protection Style
Standard
Cut-Resistance Coverage
Full
Cuff Color
Black
Brand and Series
Superior Glove Endura(R)
Rope Channel Reinforcement
No
Includes ID Panel
No
Windproof
No
ANSI/ISEA Impact Level
2
Includes Keypad Nib
No
Includes Pull Strap
No
Low-Profile Impact Protection
Yes
Includes Red Palm
No
ANSI/ISEA Heat Level
2
Glove Materials
Cowhide, Goatskin, Kevlar(R)
Impact Glove Type
ANSI/ISEA Rated
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Internal Reinforcement Material
Kevlar(R)
Oil Resistant
Yes
Hand Protection Style
Glove
Touchscreen Compatible
No
Leather Color
Tan
Leather Glove Style
Drivers
Min. Temp.
0 Degrees C
Glove Features
Water-Resistant
ANSI/ISEA Cut Load
1,718 g
Includes Double Palm
No
Thumb Sweat Wipe
No
Water Resistant
Yes
Includes Pinch Point Protection
No
Leather Glove Liner Type
Kevlar(R) Liner
High-Visibility
No
ANSI/ISEA Heat Level (Max. Temp.)
140 Degrees C
Glove Back Color
Tan
Max. Temp.
140 Degrees C
Includes Padded Palm
No
Reflective Backing
No
ANSI/ISEA Impact Force
5.3 kN
ANSI/ISEA Puncture Force
88 N
Palm/Back Material
Goatskin
Maximum Temperature
284 Degrees F
Minimum Temperature
0 Degrees C
Palm Color
Black/Tan
Leather Coverage Style
Full Leather
Oil-Resistant
Yes

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2019, ANSI/ISEA138, ASTM F2992-15, EN 388:2003, Glove Length 12 3/4 in, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.