Shop SUPERIOR GLOVE

Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Brown / Brown, 3XL 1 PR

  • Mfr # 378GKGVB-3XL
  • Zoro # G3897529

product price: 
$
63.15
/pr

Key Features

Color
Brown / Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKGVB-3XL
Zoro #
G3897529
UPC #
-
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A5
Cuff Style
Shirred Slip-On
Glove Back Color
Brown
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Palm Color
Brown
ATPV Rating
36 cal/sq cm
Glove Features
Padded Palm
Includes Double Palm
No
Arc Flash PPE Category
3
Impact Protection Style
Standard
Cut-Resistance Coverage
Full
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather

Dimensions

Glove Size
3XL
Size- Numeric
12
Size- Alpha
3XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.