Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, White, M 1 PR

  • Mfr # 378GKTKL-M
  • Zoro # G1232640
product price: 
$
33.25
/pr

Key Features

Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKTKL-M
Zoro #
G1232640
UPC #
-
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Kevlar(R)
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
A
ANSI/ISEA Cut Level
A3
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Cuff Style
Shirred Slip-On
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1090
ANSI/ISEA Abrasion Level
Not Rated
Leather Color
White
Series
Endura(R) 378GKTKL
Leather Glove Liner Type
Kevlar(R) Liner
Brand and Series
Superior Gloves Endura(R) 378GKTKL
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
111
Touchscreen Compatible
No
Anti-Static
No
Glove Materials
Goatskin
Glove Back Color
White
Leather Glove Style
Drivers
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Palm Color
White

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A3, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.