Shop SUPERIOR GLOVE
See all product information
Create Account
Leather Drivers Gloves, Safety, Orange/White, XS, 12 PK
- Mfr # 378GOT-XS
- Zoro # G8353573
product price:Â
$
126.99
/pk of 12, $10.58/ea
Sold in multiples of 10Â pks for
$1,269.90
Free Shipping & Returns
Key Features
Color
Orange/White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 378GOT-XS
- Zoro #
- G8353573
- UPC #
- 779406128808
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XS
- Size
- XS ( 6 )
- Glove Length
- 9 in
- Size- Alpha
- XS
- Size- Numeric
- 6
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.