Leather Drivers Gloves, Safety, White, XL, 12 PK
Mfr # 378SB-XL
Zoro # G8353336
product price:Â $88.75
/pk 12, $7.40/ea
Free Shipping & Returns
Key Features
Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
378SB-XL
Zoro #
G8353336
UPC #
779406128228
Country of Origin
India
Dimensions
Glove Size
XL
Glove Length
10 in
Size
XL ( 10 )
Size- Alpha
XL
Size- Numeric
10
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.