Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, 2XL, 1 PR

  • Mfr # 378CXGOB-2XL
  • Zoro # G8089287
product price: 
$
42.35
/pr

Key Features

Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378CXGOB-2XL
Zoro #
G8089287
UPC #
779406405657
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
Tan
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Glove Materials
Goatskin
Glove Hand Style
Left and Right
Anti-Static
No
Biodegradable
Non-Biodegradable
Internal Reinforcement Material
Aramid
ANSI/ISEA Puncture Force
160
ANSI/ISEA Cut Load
6520
Safety Message
No Message
Glove Back Color
Brown
Leather Color
Brown
Glove Leather Grade
A
Touchscreen Compatible
No
ANSI/ISEA Cut Grams
6520
Brand and Series
Superior Gloves Endura(R) 378CXGOB
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Aramid/Steel Liner with Oil-Resistant Palm
ANSI/ISEA Cut Level
A9
Standards
ANSI A9
Series
Endura(R) 378CXGOB
Stitching Material
Kevlar(R)
Glove Coating Material
Uncoated
Glove Coating Finish
None
Glove Construction
Cut and Sewn
Latex-Free
No
Minimum Temperature
Not Rated
Silicone-Free
No
Palm Color
Brown
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Includes Double Palm
No
Palm/Back Material
Goatskin

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Cuff Length
1 in
Glove Length
10 3/4 in
Size- Alpha
2XL
Size- Numeric
11

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A9, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI A9, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products