Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Tan, M, 1 PR

  • Mfr # 365DLX6KG-M

  • Zoro # G8088176


product price: $53.29
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365DLX6KG-M
Zoro #
G8088176
UPC #
779406128396
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length Style
Extended Cuff
Cuff Length
6 in
Glove Length
14 1/2 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Leather Glove Liner Type
Kevlar(R) Liner
Glove Coating Finish
None
Cuff Material
Leather
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Fingertips
ANSI/ISEA Puncture Force
151
Anti-Static
No
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Level
5
Glove Back Material
Cowhide
ANSI/ISEA Cut Level
A4
Series
Endura(R) 365DLX6KG
Biodegradable
Non-Biodegradable
Glove Coating Material
Uncoated
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Grams
1962
Leather Glove Style
Work
Standards
ANSI
Glove Leather Grade
A
Palm Material
Cowhide
ANSI/ISEA Cut Load
1962
Glove Hand Style
Left and Right
Brand and Series
Superior Gloves Endura(R) 365DLX6KG
Glove Back Color
White
Leather Color
Beige
Glove Construction
Cut and Sewn
Silicone-Free
No
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Latex-Free
No
Minimum Temperature
Not Rated
High-Visibility Features
High-Visibility Cuff
Palm Color
White
Message
Layered Palm Material

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 14 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.