Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Tan, M, 1 PR

  • Mfr # 365DLX2KG-M

  • Zoro # G8089698


product price:  $55.59
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365DLX2KG-M
Zoro #
G8089698
UPC #
779406128358
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
2 in
Glove Length Style
Extended Cuff
Glove Length
11 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Glove Leather Grade
A
Reinforcement Coverage
Reinforced Fingertips
Biodegradable
Non-Biodegradable
ANSI/ISEA Cut Level
A4
Standards
ANSI
Glove Coating Material
Uncoated
ANSI/ISEA Cut Load
1962
Series
Endura(R) 365DLX2KG
Leather Glove Liner Type
Kevlar(R) Liner
Glove Safety Features
High-Visibility
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
Superior Gloves Endura(R) 365DLX2KG
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Glove Back Material
Cowhide
Glove Back Color
White
Glove Coating Finish
None
Touchscreen Compatible
No
Cuff Material
Leather
Leather Glove Style
Work
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
151
Cut-Resistance Coverage
Full
Palm Material
Cowhide
Leather Color
Beige
Anti-Static
No
ANSI/ISEA Cut Grams
1962
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Silicone-Free
No
Glove Features
High-Visibility
Glove Coating Coverage
Uncoated
High-Visibility Features
High-Visibility Cuff
Palm Color
White
Includes Double Palm
No
Minimum Temperature
Not Rated
Latex-Free
No
Message
Layered Palm Material

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.