Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Tan, S, 1 PR

  • Mfr # 365DLX2KG-S

  • Zoro # G8089226


product price:  $55.59
/pr

Key Features

Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365DLX2KG-S
Zoro #
G8089226
UPC #
779406128365
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
11 in
Cuff Length
2 in
Glove Length Style
Extended Cuff
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Tan
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
ANSI/ISEA Puncture Force
151
Glove Safety Features
High-Visibility
Touchscreen Compatible
No
Standards
ANSI
Biodegradable
Non-Biodegradable
Anti-Static
No
ANSI/ISEA Cut Grams
1962
Glove Back Color
White
Leather Color
Beige
Reinforcement Coverage
Reinforced Fingertips
Glove Back Material
Cowhide
Glove Coating Finish
None
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
Not Rated
Cuff Material
Leather
Glove Hand Style
Left and Right
Series
Endura(R) 365DLX2KG
ANSI/ISEA Cut Level
A4
Palm Material
Cowhide
Cut-Resistance Coverage
Full
Stitching Material
Kevlar(R)
Glove Leather Grade
A
ANSI/ISEA Cut Load
1962
Brand and Series
Superior Gloves Endura(R) 365DLX2KG
Leather Glove Style
Work
Glove Coating Material
Uncoated
Leather Glove Liner Type
Kevlar(R) Liner
Glove Construction
Cut and Sewn
Palm Color
White
High-Visibility Features
High-Visibility Cuff
Glove Features
High-Visibility
Silicone-Free
No
Leather Coverage Style
Full Leather
Includes Double Palm
No
Latex-Free
No
Minimum Temperature
Not Rated
Glove Coating Coverage
Uncoated
Message
Layered Palm Material

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.