Zoro Homepage

Leather Gloves, Cut Level A5 , Kevlar , Smooth , M 1 PR

  • Mfr # 69BSKFFL-M

  • Zoro # G0481385


product price: $21.49
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Glove Coating Material
Kevlar
Glove Coating Coverage
Palm and Fingertips
Color
Gray/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69BSKFFL-M
Zoro #
G0481385
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
10.25 in
Size - Numeric
8

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Kevlar
Glove Coating Coverage
Palm and Fingertips
Color
Gray/Natural
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
Endura(R) 69BSKFFL
Cuff Style
Safety
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
2400
Glove Cut
Gunn
Suggested Use Environment
Dry
Cut Resistant
Yes
Weight
Heavy
Puncture Resistant
Yes
Standards
ASTM/ANSI
Application
Construction, Mining, Steel Foundries, Maintenance, Forestry/Lumber Mills
Finger Material
Leather
Glove Hand Style
Ambidextrous
Thumb Style
Wing
Abrasion Resistant
No
ANSI/ISEA Puncture Level
4
Stitching Material
Kevlar(R)
Palm Material
Cowhide
ANSI/ISEA Cut Level - 2011
5
Glove Back Material
Cotton Twill
Glove Back Color
Beige
Biodegradable
Non-Biodegradable
Cuff Material
Cotton
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Anti-Static
No
Leather Glove Liner Type
Kevlar(R) Liner
ANSI/ISEA Cut Load
2400
Cuff Color
Beige
ANSI/ISEA Puncture Force
141
Leather Glove Style
Work
Brand and Series
Superior Gloves Endura(R) 69BSKFFL
Glove Leather Grade
C
Leather Grade
Standard
Leather Color
Gray
Minimum Temperature
Not Rated
Palm Color
Gray
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Glove Lining Material
Kevlar®
ANSI/ISEA Abrasion Cycles
0
Finger Coverage
Full

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.