Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A5 , L 1 PR

  • Mfr # S13KBGLP-S

  • Zoro # G3256185


product price: $21.49
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black, White
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13KBGLP-S
Zoro #
G3256185
UPC #
-
Country of Origin
Honduras

Dimensions

Glove Size
L
Glove Length
10 1,4 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black, White
ANSI/ISEA Abrasion Level
Not Rated
Series
Emerald CX(R) S13KBGLP
Cuff Style
Knit
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
1475
Thumb Style
Straight
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Reinforcement Coverage
Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Leather Grade
Premium
Glove Back Material
Nylon/Stainless Steel
Leather Glove Style
Leather Palm Knit
Biodegradable
Non-Biodegradable
Brand and Series
Superior Gloves Emerald CX(R) S13KBGLP
Leather Color
White
ANSI/ISEA Cut Load
1475
Anti-Static
No
Glove Back Color
Black
ANSI/ISEA Puncture Force
89
Touchscreen Compatible
No
Glove Liner Material
Nylon/Stainless Steel
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
White
Minimum Temperature
Not Rated
Silicone-Free
No
Glove Lining Material
Nylon,Stainless Steel

Description

Leather Gloves, ANSI/ISEA Cut Level A5, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Leather Palm Material Goatskin, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.