Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Horsehide, Extended Gauntlet, White, S, 1 PR

  • Mfr # 365DLX6-S

  • Zoro # G8353266


product price: $35.39
/pr

Key Features

Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Horsehide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365DLX6-S
Zoro #
G8353266
UPC #
779406120628
Country of Origin
Multiple

Dimensions

Glove Size
S
Size
S ( 7 )
Glove Length
13 1/4 in
Cuff Length
6"
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Horsehide
Leather Grade
Premium
Cuff Style
Extended Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Durability
Heavyweight
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Glove Coating Coverage
Uncoated
Glove Coating Material
Uncoated
Glove Coating Color
White
Material
Horsehide
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Superior Gloves Endura(R) 365DLX6
Anti-Static
No
Cut-Resistance Coverage
Not Tested
ANSI/ISEA Puncture Force
151
Series
Endura(R) 365DLX6
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
5
Glove Safety Features
High-Visibility
Glove Back Color
White/Orange/Yellow
Leather Glove Style
Work
Hand Protection Style
Glove
Cuff Material
Horsehide
Palm Color
White
Palm Material
Horsehide
Includes Double Palm
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Material
Horsehide
Reflective Backing
Yes
High-Visibility Features
High-Visibility Cuff
Glove Features
High-Visibility
Stitching Material
Kevlar(R)
Leather Coverage Style
Full Leather
Leather Glove Liner Type
Unlined
Leather Color
White
Glove Leather Grade
A

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 13 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Extended Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.