Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Horsehide, Gauntlet, White, L, 1 PR

  • Mfr # 365DLX2-L

  • Zoro # G8353153


product price: $38.35
/pr

Key Features

Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Horsehide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365DLX2-L
Zoro #
G8353153
UPC #
779406120567
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
11 in
Cuff Length
2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Horsehide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Coating Finish
None
Glove Coating Color
White
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Superior Gloves Endura(R) 365DLX2
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
Glove Durability
Heavyweight
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Glove Safety Features
High-Visibility
Anti-Static
No
Touchscreen Compatible
No
Series
Endura(R) 365DLX2
Cut-Resistance Coverage
Full
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Puncture Level
5
ANSI/ISEA Puncture Force
151
Cuff Material
Horsehide
Glove Leather Grade
A
Leather Glove Liner Type
Unlined
Leather Glove Style
Work
Glove Back Material
Horsehide
Stitching Material
Kevlar(R)
Glove Back Color
White/Lime
Leather Color
White
Reflective Backing
Yes
Oil-Resistant
No
Hand Protection Style
Glove
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm Color
White
High-Visibility Features
High-Visibility Cuff
Palm Material
Horsehide
Minimum Temperature
Not Rated
Glove Features
High-Visibility

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.