Leather Gloves, Safety Cuff, Keystone Thumb, Full Finger, 1 PR

  • Mfr # 378GOBTX-M

  • Zoro # G912479465


product price:  $56.49
/pr
Sold in multiples of 12 for $677.88

Key Features

Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
Cuff Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GOBTX-M
Zoro #
G912479465
UPC #
779406432127
Country of Origin
Honduras

Dimensions

Cuff Length
2 in
Size- Numeric
8
Glove Length
9 1/8 in
Size- Alpha
M

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Cuff Material
Leather
Reflective Backing
No
ANSI/ISEA Abrasion Level
3
Leather Glove Style
Work
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Sold As
Pair
Series
378GOBTX
Palm Color
Tan
Includes Double Palm
No
Glove Back Color
Tan
Hand Protection Style
Glove
Cuff Color
TAN
Glove Hand Style
Left and Right
Standards
ANSI, TAA Compliant
Glove Features
Latex-Free
Leather Coverage Style
Full Leather
Palm Material
Goatskin
Oil-Resistant
Yes
ANSI/ISEA Cut Level
A9
Glove Coating Coverage
Uncoated
Glove Back Material
Goatskin
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material ParaActiv Blend, Maximum Temperature Not Applicable, Insulated Not Applicable, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.