Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic Glove, Black/HV Green, XL, PR

  • Mfr # MXVSBPB-XL

  • Zoro # G3799081


product price: $37.29
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
PVC Palm Patched
Color
Black/High Visibility Green
ANSI/ISEA Cut Level
A4
Series
TPR BACK HAND/Lined with Punkban(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXVSBPB-XL
Zoro #
G3799081
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanic Glove
Palm Material
Synthetic Leather
Palm Construction
PVC Palm Patched
Color
Black/High Visibility Green
ANSI/ISEA Cut Level
A4
Series
TPR BACK HAND/Lined with Punkban(TM)
Cuff
Adjustable
ANSI/ISEA Needlestick Level
4 - Palm Side
Hand Protection Style
Glove
Reflective Backing
No
Glove Liner Material
Punkban(TM)
Touchscreen Compatible
No
Includes Double Palm
No
Minimum Temperature
Not Rated
Glove Back Color
Lime/Black
Includes Reinforced Thumb Crotch
No
Cuff Style
Hook-and-Loop
Glove Features
Reinforced Palm
Cut-Resistance Coverage
Full

Description

Mechanics Gloves, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.