Mechanics Gloves, Xl, Black/Yellow, Lycra, Thermoplastic (Discontinued)
- Mfr # Q18VSB/XL
- Zoro # G5405985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q18VSB/XL
Zoro #
G5405985
UPC #
-
Country of Origin
Pakistan
Details
Item
Mechanics Gloves
Color
Black/Yellow
Palm Material
18 oz Corded Cotton
Application
Petroleum Industry
Palm Construction
18 oz Corded Cotton
Closure Type
Slip-On
Finger Style
Full Finger, TPR Rubber Reinforced
Lining
Fleece
Cuff
Slip-On
Back Material
Lycra, Thermoplastic
Thumb Style
Wing
Stitching Material
Polyester/Nylon
Description
Mechanics Gloves, Palm Material 18 oz Corded Cotton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.