Mechanics Gloves, M, Black, Thermoplastic Rubber (Discontinued)
- Mfr # MXVSBFL/M
- Zoro # G5407753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXVSBFL/M
Zoro #
G5407753
UPC #
-
Country of Origin
Indonesia
Details
Item
Mechanics Gloves
Color
Black
Palm Material
PVC
Application
Construction, Material Handling, Assembly, Mechanics, Mining, Petro-Chemical
Palm Construction
Synthetic Leather
Standards
EN 388 2121; CE Rated
Cuff
Neoprene
Finger Style
Full Finger, TPR Rubber Reinforced
Closure Type
Slip-On
Lining
Fleece
Back Material
Thermoplastic Rubber
Description
Mechanics Gloves, Palm Material PVC, Color Black/Yellow, Finger Style Full Finger, TPR Rubber Reinforced, Cuff Slip-On, Closure Type Slip On, Knuckle Padding Material Thermoplastic Rubber, Lining Fleece, Palm Construction Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.