Zoro Homepage

Multipurpose Leather Glove, Goatskin, 10" Length, Tan, Size L (9)

  • Mfr # 378GOBKL-L

  • Zoro # G7301203


product price: $29.79
/pr

Key Features

Color
Tan
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Length
10"
Standards
NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBKL-L
Zoro #
G7301203
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Length
10"
Size- Numeric
9
Size- Alpha
L

Description

Multipurpose Leather Glove, Hand Protection Style Glove, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.