MXHV Mechanics Gloves, Synthetic Leather Palm, 2XL, Black/Lime

  • Mfr # MXHVPB-2XL

  • Zoro # G8353257


product price:  $38.49
/pr

Key Features

Color
Black/Lime
Cuff Style
Shirred Slip-On
Glove Length
10 1/2 in
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXHVPB-2XL
Zoro #
G8353257
UPC #
779406204205
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
10 1/2 in
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
Palm Construction
Single Layer
Standards
ASTM F2878
Finger Style
Fulll Finger
ANSI/ISEA Abrasion Level
Not Tested
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Puncture Force
4 N
ANSI/ISEA Cut Grams
0 g
ANSI/ISEA Needlestick Levels
Palm Side - 2
Knuckle Padding Material
Nylon
Cuff
Slip-On
ANSI/ISEA Puncture Level
4
ANSI/ISEA Needlestick Force - Palm Side
2 N
ANSI/ISEA Needlestick Force - Fingertips
2 N
Thumb Style
Straight
Anti-Static
No
ANSI/ISEA Needlestick Force
2 N
Stitching Material
Aramid
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A3
Lining
Tricot
ANSI/ISEA Needlestick Level
4 - Palm Side
Back Material
Stretch Nylon
Glove Coating Finish
Dotted
ANSI/ISEA Needlestick Level - Palm Side
2
Closure Type
Elastic
Series
MXHV
Brand and Series
Clutch Gear(R) MXHVPB
Glove Construction
Cut and Sewn
Glove Liner Material
Punkban(TM)
Glove Safety Features
High-Visibility
Silicone-Free
No
ANSI/ISEA Cut Load
0 g
Cut-Resistance Coverage
Palm Side
Latex-Free
No
ANSI/ISEA Needlestick Force - Palm
2 N
ANSI/ISEA Needlestick Level - Palm
2
Minimum Temperature
Not Rated
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Cut
Gunn
Grip Coating Material
PVC
Includes Double Palm
No
Glove Back Color
Green
Biodegradable
Non-Biodegradable
Glove Palm Material
Synthetic Leather with PVC Grip
Glove Lining Material
Punkbanâ„¢
Knuckle Protection Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Green, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.