MXHV Mechanics Gloves, Synthetic Leather Palm, M, Black/Lime

  • Mfr # MXHVPB-M

  • Zoro # G8352986


product price: $38.49
/pr

Key Features

Color
Black/Lime
Cuff Style
Shirred Slip-On
Glove Length
9 3/4 in
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXHVPB-M
Zoro #
G8352986
UPC #
779406204175
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 3/4 in
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
Palm Construction
Single Layer
Standards
ASTM F2878
Knuckle Padding Material
Nylon
ANSI/ISEA Needlestick Force - Palm Side
2 N
Series
MXHV
ANSI/ISEA Needlestick Level
4 - Palm Side
Cuff
Slip-On
Glove Coating Finish
Dotted
ANSI/ISEA Puncture Level
4
Finger Style
Fulll Finger
ANSI/ISEA Cut Grams
0 g
ANSI/ISEA Needlestick Force - Fingertips
2 N
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Force
2 N
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Straight
Stitching Material
Aramid
ANSI/ISEA Cut Level
A3
Lining
Tricot
Closure Type
Elastic
ANSI/ISEA Needlestick Level - Palm Side
2
ANSI/ISEA Needlestick Levels
Palm Side - 2
Back Material
Stretch Nylon
Touchscreen Compatible
No
Anti-Static
No
ANSI/ISEA Puncture Force
4 N
Internal Reinforcement Material
Superfabric(R)
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility
ANSI/ISEA Cut Load
0 g
Latex-Free
No
Brand and Series
Clutch Gear(R) MXHVPB
Silicone-Free
No
Glove Liner Material
Punkban(TM)
ANSI/ISEA Needlestick Force - Palm
2 N
Grip Coating Material
PVC
Reflective Backing
No
ANSI/ISEA Needlestick Level - Palm
2
Glove Cut
Gunn
Hand Protection Style
Glove
Glove Back Color
Green
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Biodegradable
Non-Biodegradable
Glove Palm Material
Synthetic Leather with PVC Grip
Glove Lining Material
Punkbanâ„¢
Knuckle Protection Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Green, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.