MXHV Mechanics Gloves, Synthetic Leather Palm, S, Black/Lime

  • Mfr # MXHV2PB-S

  • Zoro # G8351954


product price:  $88.19
/pr
Free Shipping & Returns

Key Features

Color
Black/Lime
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXHV2PB-S
Zoro #
G8351954
UPC #
779406204236
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
Palm Construction
Single Layer
Standards
ASTM F2878
Knuckle Padding Material
Neoprene
Stitching Material
Aramid
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Needlestick Levels
Knuckle Side - 2, Palm Side - 3
Cuff
Adjustable
ANSI/ISEA Needlestick Force - Palm Side
3 N
Touchscreen Compatible
No
Thumb Style
Straight
Glove Hand Style
Left and Right
Closure Type
Hook-and-Loop
ANSI/ISEA Needlestick Force - Fingertips
3 N
ANSI/ISEA Puncture Force
5 N
Anti-Static
No
ANSI/ISEA Needlestick Level - Palm Side
3
ANSI/ISEA Abrasion Level
Not Tested
Lining
Tricot
ANSI/ISEA Puncture Level
5
Finger Style
Fulll Finger
ANSI/ISEA Needlestick Level - Knuckle Side
2
ANSI/ISEA Cut Level
A3
ANSI/ISEA Needlestick Force
2 N
Back Material
Stretch Nylon
ANSI/ISEA Needlestick Level
5 - Palm Side
Series
MXHV
ANSI/ISEA Cut Grams
0 g
Glove Coating Finish
Dotted
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
0 g
Latex-Free
No
Glove Safety Features
High-Visibility
Glove Liner Material
Punkban(TM)
Glove Construction
Cut and Sewn
Brand and Series
Clutch Gear(R) MXHV2PB
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Needlestick Force - Palm
3 N
Glove Back Color
Lime/Black
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Glove Cut
Gunn
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
5
Hand Protection Style
Glove
Reflective Backing
No
Biodegradable
Non-Biodegradable
Glove Palm Material
Synthetic Leather
Glove Lining Material
Punkbanâ„¢
Knuckle Protection Material
Neoprene

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.