Leather Gloves, Cut Level A5 , Uncoated , Smooth , L 1 PR
Mfr # 69BSKFFL-L
Zoro # G3256480
product price: $21.59
/prKey Features
Glove Size
L
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm and Fingers
Color
Gray/Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69BSKFFL-L
Zoro #
G3256480
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Glove Length
10 in
Size - Numeric
9
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.