Leather Gloves, Cut Level A5 , XL 1 PR
Mfr # 69BSKFFL-XL
Zoro # G3256508
product price: $25.89
/prKey Features
ANSI/ISEA Cut Level
A5
Color
Gray/Tan
ANSI/ISEA Abrasion Level
Not Rated
Series
Endura(R) 69BSKFFL
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69BSKFFL-XL
Zoro #
G3256508
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Length
10 3,4 in
Size - Numeric
10
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.