Shop SUPERIOR GLOVE
See all product information
Create Account
Silicn Strps, SKV/Protex, GLV, Cut Level A4, Silicone, L, XL 1 PR
- Mfr # SKPX/PSS-L_XL
- Zoro # G610039923
product price:Â
$
33.15
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Series
SKPX/PSS
Glove Length
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- L,XL
- Glove Length
- 11.25 in
- Thickness
- 7 ga
- Size - Numeric
- 9,10
- Size- Numeric
- 9/10
- Size- Alpha
- L/XL
Description
Silicn Strps, SKV/Protex,GLV,, ANSI/ISEA Cut Level A4, Hem Style Not Applicable, Glove Style Knit, Knit Material Paraactiv, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards ANSI, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.