Shop SUPERIOR GLOVE
See all product information
Create Account
Sleeve, PR
- Mfr # KMG10FR-2X_3X
- Zoro # G824878394
product price:Â
$
5.69
/pr
Sold in multiples of 12Â prs for
$68.28
Key Features
ANSI/ISEA Cut Level
A2
Anti-Static
Anti-Static Not Included
Silicone-Free
Contains Silicone
Standards
ASTM D6413, TAA Compliant
Fit Type
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMG10FR-2X_3X
- Zoro #
- G824878394
- UPC #
- 779406990368
- Country of Origin
- Honduras
Dimensions
- Sleeve Length
- 10 in
Details
- Item
- Sleeve
- ANSI/ISEA Cut Level
- A2
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Contains Silicone
- Standards
- ASTM D6413, TAA Compliant
- Fit Type
- Tubular
- Sleeve Features
- Cut-Resistant, Heat-Resistant
- Color
- Black
- Latex-Free
- Latex-Free
- Sleeve Material
- Modacrylic
- Cuff Style
- Tapered
Description
Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 10 in, Thickness Not Applicable, Sleeve Material Modacrylic, Color Black, Sleeve Features Cut-Resistant, Heat-Resistant, Standards ASTM D6413, TAA Compliant, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Puncture Level Not Applicable, ANSI/ISEA Puncture Force Not Applicable, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.