Sleeve, Tube Knit, Blend Black, A9, XL, PR
Mfr # KPSTA18TH-XL
Zoro # G008230284
product price:Â $33.25
/pr
Sold in multiples of 12 for $399.00
Key Features
Size
XL
Sleeve Material
Tenactiv
ANSI/ISEA Cut Level
A9
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSTA18TH-XL
Zoro #
G008230284
UPC #
779406169511
Country of Origin
Canada
Dimensions
Size
XL
Details
Item
Sleeve
Sleeve Material
Tenactiv
ANSI/ISEA Cut Level
A9
Color
Black
Description
Sleeve, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.