Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Knit Cut-resistant Sleeve, Vp, Xl, PR

  • Mfr # PSLSXB24-XL

  • Zoro # G8628564


product price: $39.15
/pr
Sold in multiples of 60 for $2,349.00

Key Features

ANSI/ISEA Cut Level
A8
Sleeve Material
Tenactiv
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSLSXB24-XL
Zoro #
G8628564
UPC #
-
Country of Origin
Canada

Dimensions

Size
XL

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A8
Sleeve Material
Tenactiv
Color
Blue

Description

Cut-Resistant Sleeves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.