Zoro Homepage

ULTRA THIN MAX CUT A5, PR

  • Mfr # S21TAXRFNB-5

  • Zoro # G916213201


product price: $16.19
/pr

Key Features

Finger Coverage
Full Finger
Impact Protection Style
Low-Profile
ANSI/ISEA Cut Level
A5
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21TAXRFNB-5
Zoro #
G916213201
UPC #
779406451579
Country of Origin
Honduras

Dimensions

Thickness
21 ga
Size- Numeric
5

Details

Item
Knit Gloves
Finger Coverage
Full Finger
Impact Protection Style
Low-Profile
ANSI/ISEA Cut Level
A5
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Series
Dexterity Pro
ANSI/ISEA Puncture Level
2
Hand Protection Style
Glove
Lint-Free
Yes
ANSI/ISEA Abrasion Level
3
Standards
ANSI, ANSI/ISEA 138
Glove Coating Material
Foam Nitrile
Latex-Free
Yes
ANSI/ISEA Impact Level
1
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Coating Coverage
Fingertips

Description

ULTRA THIN MAX CUT A5, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.