ULTRA THIN MAX CUT A5, PR
Mfr # S21TAXRFNB-6
Zoro # G616213204
product price: $16.19
/prKey Features
Thickness
21 ga
Touchscreen Compatible
Yes
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21TAXRFNB-6
Zoro #
G616213204
UPC #
779406449835
Country of Origin
Honduras
Dimensions
Thickness
21 ga
Size- Numeric
6
Details
Item
Knit Gloves
Touchscreen Compatible
Yes
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A5
ANSI/ISEA Impact Level
1
Hand Protection Style
Glove
Lint-Free
Yes
Series
Dexterity Pro
Finger Coverage
Full Finger
Glove Coating Material
Foam Nitrile
Latex-Free
Yes
Palm Type
Coated
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Standards
ANSI, ANSI/ISEA 138
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Low-Profile
Silicone-Free
No
Description
ULTRA THIN MAX CUT A5, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.