Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA THIN MAX CUT A5, PR

  • Mfr # S21TAXRFNB-7

  • Zoro # G716213203


product price: $16.19
/pr

Key Features

Silicone-Free
No
ANSI/ISEA Abrasion Level
3
Latex-Free
Yes
Thickness
21 ga
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21TAXRFNB-7
Zoro #
G716213203
UPC #
779406449842
Country of Origin
Honduras

Dimensions

Thickness
21 ga
Size- Numeric
7

Details

Item
Knit Gloves
Silicone-Free
No
ANSI/ISEA Abrasion Level
3
Latex-Free
Yes
Glove Features
Cut Protection, Dexterity, Touchscreen Compatible
Impact Protection Style
Low-Profile
Glove Coating Material
Foam Nitrile
Lint-Free
Yes
ANSI/ISEA Cut Level
A5
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Impact Level
1
Glove Coating Coverage
Fingertips
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
2
Standards
ANSI, ANSI/ISEA 138
Hand Protection Style
Glove
Finger Coverage
Full Finger
Series
Dexterity Pro
Palm Type
Coated

Description

ULTRA THIN MAX CUT A5, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.