Work Gloves, 392 Degrees F Max Temp., 6 Abrasion Level, 12 PK

  • Mfr # S13NSI-11

  • Zoro # G804970407


product price:  $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

Cuff Style
Knit
Max. Temp.
392 Degrees F
ANSI/ISEA Heat Level
3
ANSI/ISEA Abrasion Level
6
Glove Coating Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13NSI-11
Zoro #
G804970407
UPC #
779406420902
Country of Origin
China

Dimensions

Glove Length
10 in
Size- Numeric
11
Thickness
13 ga
Size (Numeric)
11
Size (Alpha)
2XL
Size
11

Details

Item
Work Gloves
Cuff Style
Knit
Max. Temp.
392 Degrees F
ANSI/ISEA Heat Level
3
ANSI/ISEA Abrasion Level
6
Glove Coating Material
Silicone
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Glove Coating Coverage
Palm
ANSI/ISEA Puncture Level
2
Knit Material Color
Red
Reversible
No
Lint-Free
No
Glove Coating Color
Red
Maximum Temperature
392 Degrees F
Glove Construction
Knit
Silicone-Free
No
Glove Features
Cut Protection, Resists Adhesives, Resists Heat, Resists Liquid
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Hand Protection Style
Glove
Reflective Backing
No
Knit Material
Cotton/Nylon
Palm Type
Coated
Latex-Free
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Hand Style
Left and Right
Includes Finger Fourchettes
No
Material
Cotton
Color
Red

Description

Work Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.