Zoro Homepage

Work Gloves, Cut Level A4 , Dipped , Foam Nitrile , Texture , 3XL 1 PR

  • Mfr # S18WTFN-12

  • Zoro # G004970559


product price: $26.95
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18WTFN-12
Zoro #
G004970559
UPC #
779406408634
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
11 in
Thickness
18 gauge
Size - Numeric
12

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Knit
Insulated
No
Standards
ANSI
ANSI/ISEA Puncture Level
4
Sold As
Pair
Reversible
No
Pairs per Package
12
Glove Coating Color
Red
Glove Hand Style
Left and Right
Glove Features
Waterproof, Windproof
ANSI/ISEA Cut Level - 2011
4
Cuff Color
Black
Silicone-Free
No
Palm Type
Coated
Knit Material Color
Gray
Latex-Free
No
Double-Dipped
No
Reflective Backing
No
Finger Coverage
Full Finger
Lint-Free
No
Hand Protection Style
Glove
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Glove Styles
Knit

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Insulated No, Base Coating Material Foam Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.