Zoro Homepage

Work Gloves, Cut Level A4 , Dipped , Foam Nitrile , Texture , 3XL 1 PR

  • Mfr # S18WTLFN-12

  • Zoro # G304970587


product price: $29.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18WTLFN-12
Zoro #
G304970587
UPC #
779406416318
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
12

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Series
TenActiv
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Knit
Insulated
Yes
ANSI/ISEA Puncture Level
4
Sold As
Pair
Glove Lining Material
Acrylic Terry
Latex-Free
No
Silicone-Free
No
Lint-Free
No
Double-Dipped
No
Glove Features
Waterproof, Windproof
Hem Style
Finished
Reversible
No
Palm Type
Coated
Minimum Temperature
14 Degrees F
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic Terry
Finger Coverage
Full Finger
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Coating Color
Red
Pairs per Package
12
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Cuff Color
Black
Reflective Backing
No
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Acrylic Terry Liner, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.