Zoro Homepage

Work Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 378GTXOT-2XL

  • Zoro # G204970397


product price: $22.35
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White,Orange , White
Cuff Style
Safety
Glove Length
9 1,2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXOT-2XL
Zoro #
G204970397
UPC #
779406418145
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9 1,2 in
Cuff Length
2 in
Size - Numeric
11

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White,Orange , White
Cuff Style
Safety
Glove Materials
Leather, Goatskin, TenActiv
Standards
ANSI A5 cut resistance, ANSI Puncture Level 4
Glove Hand Style
Left and Right
Glove Back Material
Goatskin
Palm Material
Leather, Goatskin, TenActiv
ANSI/ISEA Puncture Level
4
Palm Style
Padded
Cuff Material
Leather
Reflective Backing
Yes
Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Cuff Color
White
Glove Features
High-Visibility, Padded Palm
Finger Coverage
Full Finger
Leather Palm Process
Grain
Glove Back Color
White
Hand Protection Style
Glove
Includes Double Palm
No
Palm Color
White/Orange
Sold As
Pair
Cut-Resistance Coverage
Full
Glove Lining Material
TenActiv

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Sold As Pair, Standards ANSI A5 cut resistance, ANSI Puncture Level 4, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material TenActiv, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.