Zoro Homepage

Work Gloves, Cut Level A5 , Micropore Nitrile , Texture , 2XL 1 PR

  • Mfr # S15GPNVB-11

  • Zoro # G604970409


product price: $15.19
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15GPNVB-11
Zoro #
G604970409
UPC #
779406356621
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
11.25 in
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Cotton,Nylon
ANSI/ISEA Impact Level
2
Glove Construction
Knit
Insulated
No
Sold As
Pair
ANSI/ISEA Puncture Level
3
Reversible
No
Pairs per Package
12
Palm Type
Coated
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Silicone-Free
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Reflective Backing
No
Touchscreen Compatible
No
Hem Style
Finished
Latex-Free
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Glove Coating Color
Black
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.