Work Gloves, Cut Level A5 , Micropore Nitrile , Texture , L 1 PR
Mfr # S15GPNVB-9
Zoro # G104970510
product price: $15.19
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Micropore Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S15GPNVB-9
Zoro #
G104970510
UPC #
779406356676
Country of Origin
Multiple
Dimensions
Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
9
Description
Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.