Zoro Homepage

Work Gloves, Cut Level A5 , S 1 PR

  • Mfr # 378GTXOT-S

  • Zoro # G515190729


product price: $22.35
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White,Orange , White
Cuff Style
Safety
Glove Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXOT-S
Zoro #
G515190729
UPC #
779406418176
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 in
Cuff Length
2 in

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Sold As Pair, Standards ANSI A5 cut resistance, ANSI Puncture Level 4, Glove Length 9 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material TenActiv, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.