Zoro Homepage

Work Gloves, Cut Level A6 , Dipped , Silicone , Texture , 2XL 1 PR

  • Mfr # S13CXSI-11

  • Zoro # G404970371


product price: $19.55
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13CXSI-11
Zoro #
G404970371
UPC #
779406420834
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Emerald CX
Glove Construction
Knit
Insulated
No
Sold As
Pair
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Finger Coverage
Full Finger
Reversible
No
Glove Features
Cut Protection, Resists Adhesives, Resists Heat, Resists Liquid
Lint-Free
No
Latex-Free
No
Hem Style
Finished
Glove Coating Color
Yellow
Reflective Backing
No
Hand Protection Style
Glove
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Maximum Temperature
392 Degrees F
Pairs per Package
12
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Heat Level
3
Silicone-Free
No
Includes Finger Fourchettes
No

Description

Work Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Emerald CX, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.